Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK
Mfr # IBM-68-CE
Zoro # G406888797
product price: $75.99
/pk 250, $0.30/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range .376-.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # IBM-68-CE
- Zoro # G406888797
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .376-.500 in |
System of Measurement | Inch |
Description
IBM-68-CE Goebel Closed End Blind Rivet, 3/16, .187 Diameter [.376-.500 Grip Range], Dome Head T304 Stainless Steel/T420 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 15 mm Length, 100 PK (SC2206015-100P)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32442)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-310-M6)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel (AS-383)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-616LF)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-44)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-82-84MGRT)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-64-68MGRT)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 500 PK (ABA-52-CE)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34120.018.0610)
- Goebel Blind Rivets