Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK
Mfr # IBM-610-CE
Zoro # G606888719
product price: $81.99
/pk 250, $0.33/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range .501-.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # IBM-610-CE
- Zoro # G606888719
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .501-.625 in |
System of Measurement | Inch |
Description
IBM-610-CE Goebel Closed End Blind Rivet, 3/16, .187 Diameter [.501-.625 Grip Range], Dome Head T304 Stainless Steel/T420 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.040.0050)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 10 PK (76271)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38403.125.0001)
- G.L. HUYETT Clevis Pin 1 x 2 LCS ZY (CLPY-1000-2000)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-66-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABI-66-CE)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Steel Body, 500 PK (SBS-48LF)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (ICI-43)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.181 in L, Steel Body (SBS-86-GL)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 51/64 in L, Steel Body, 500 PK (U34131.015.0510)
- Goebel Blind Rivets