Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK
Mfr # IBI-67-ML
Zoro # G206888560
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range .064-.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # IBI-67-ML
- Zoro # G206888560
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .064-.437 in |
System of Measurement | Inch |
Description
IBI-67-ML Goebel M-Lock Blind Rivet, 3/16, .187 Diameter [.064-.437 Grip Range], Dome Head T304 Stainless Steel/T304 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (GE24APBX)
- MITEK Common Nail, 1-1/2 in L, 10D, Hot Dipped Galvanized Finish (NA9D-1MC)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 2-1/4 in Lg, 1-1/4 in Hex Wd (204390BG)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M45888)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.975 in L, Aluminum Body (ABA-67-GL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-62-PM)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBM-53-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-612-GR)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Steel Body, 1000 PK (SBS-43)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-53)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBI-41-43MGRT)
- Goebel Blind Rivets