Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK
Mfr # ABS-66-GR
Zoro # G906888884
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .000-0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # ABS-66-GR
- Zoro # G906888884
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .000-0.394 in |
System of Measurement | Inch |
Description
ABS-66-GR Goebel Grooved Blind Rivet, 3/16, .187 Diameter [.000-0.394 Grip Range], Dome Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08111)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Self-Drilling Screw, #6 x 1 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0162)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37020.050.0001)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-63-67MGCT)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 250 PK (ICI-65-GL)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 500 PK (ABA-52-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-612)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-814)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-45)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK (MGPT-R8-20G-PKT)
- Goebel Blind Rivets