Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK
Mfr # ABI-68-CE
Zoro # G706889388
product price: $31.49
/pk 250, $0.13/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range .376-.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ABI-68-CE
- Zoro # G706889388
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Stainless Steel |
Grip Range | .376-.500 in |
System of Measurement | Inch |
Description
ABI-68-CE Goebel Closed End Blind Rivet, 3/16, .187 Diameter [.376-.500 Grip Range], Dome Head Aluminum/T304 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST236041)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45664)
- ZORO SELECT Spring Pin, Slot, 3/16x1 3/4 L, Pk50 (5BY46)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04100.062.0300)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACS-64-CE)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-45)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBM-42-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-64MGRT)
- BSC PREFERRED Sealing Blind Rivets Domed Head with Aluminum Mandrel 3/16 Diameter 0.580 Long, 50PK (97524A116)
- Goebel Blind Rivets