Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., 0.920 in L, Aluminum Body
Mfr # ABA-0625-TIG
Zoro # G602676075
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Grip Range 0.040 in to 0.354 in
- Standards IFI 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ABA-0625-TIG
- Zoro # G602676075
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.920 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.040 in to 0.354 in |
Standards | IFI 135 |
System of Measurement | Inch |
Description
Aluminum/Aluminum 3/16" .040-.354
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 1-1/4" L (384V)
- ZORO SELECT Sinker Nail, 4d x 1-3/8 In L, PK488 (4NET7)
- TOMPKINS Hydraulic Fitting-International14MM BONDED SEAL (DS-MM-14)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB40)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-66LF)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Aluminum Body, 500 PK (ABA-43LF)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-48)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-65-PM)
- GOEBEL Blind Rivet, Countersunk Head, 0.187 in Dia., Aluminum Body, 250 PK (ACA-68-GL)
- BLIND BOLT M20 x 110 Geomet 500B (BB-18-GBB20110DTASM)
- Goebel Blind Rivets