Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 3/16 in Dia., 0.656 in L, 316 Stainless Steel Body
Mfr # JBD-66-CE
Zoro # G302676061
Sold in multiples of 100 for $239.00
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material 316 Stainless Steel
- Mandrel Material 318 Stainless Steel
- Grip Range 0.251 in to 0.375 in
- Standards IFI 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # JBD-66-CE
- Zoro # G302676061
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.656 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | 316 Stainless Steel |
Mandrel Material | 318 Stainless Steel |
Grip Range | 0.251 in to 0.375 in |
Standards | IFI 135 |
System of Measurement | Inch |
Blind Rivet Type | Closed End |
Description
Stainless Steel/Stainless Steel 3/16" .251-.375
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 45 mm L (9824PK)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51060.031.0125)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-24 (5401-3)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.030.0006)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.485 in L, 316 Stainless Steel Body (JBD-44-CE)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-52)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.119 in L, 18-8 Stainless Steel Body (IBI-86-GL)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 500 PK (ABA-410)
- GOEBEL Blind Rivet, Countersunk Head, 0.187 in Dia., Aluminum Body, 250 PK (ACA-65-GL)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-82-84MGRT)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U33610.015.0054)
- Goebel Blind Rivets