Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 1/8 in Dia., 0.560 in L, 18-8 Stainless Steel Body
Mfr # IBI-0414-GI
Zoro # G302676054
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material 18-8 Stainless Steel
- Mandrel Material 304 Stainless Steel
- Grip Range 0.197 in to 0.276 in
- Standards IFI 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # IBI-0414-GI
- Zoro # G302676054
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 0.560 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | 18-8 Stainless Steel |
Mandrel Material | 304 Stainless Steel |
Grip Range | 0.197 in to 0.276 in |
Standards | IFI 135 |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Description
Stainless Steel/Stainless Steel 1/8" .197-.276
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0275)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01060.050.0225)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Aluminum Body, 100 PK (TAC0805-100)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0125)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, 18-8 Stainless Steel Body (IBI-0408-GI)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.610 in L, 18-8 Stainless Steel Body (IBI-0614-GI)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABS-812)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABI-66-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-64MGRT)
- ARROW FASTENER 3/16 In. x 1/2 In. Aluminum Rivet, 50PK (RLA3/16IP)
- Goebel Blind Rivets