Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 1/8 in Dia., 0.551 in L, Steel Body
Mfr # SBS-0414-GB
Zoro # G602676037
Sold in multiples of 100 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 0.197 in to 0.276 in
- Standards IFI 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # SBS-0414-GB
- Zoro # G602676037
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 0.551 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.197 in to 0.276 in |
Standards | IFI 135 |
System of Measurement | Inch |
Description
Steel/Steel 1/8" .197-.276
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx1" L, PK100 (WWG-CPHZ-035)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 2, PK5 (U39000.409.0200)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.181 in L, Steel Body (SBS-86-GL)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.612 in L, Steel Body (SBS-0814-HL)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, 18-8 Stainless Steel Body (IBI-0408-GI)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-66)
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- Goebel Blind Rivets