Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 1/8 in Dia., 0.485 in L, 316 Stainless Steel Body
Mfr # JBD-44-CE
Zoro # G202676048
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material 316 Stainless Steel
- Mandrel Material 318 Stainless Steel
- Grip Range 0.188 in to 0.250 in
- Standards IFI 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # JBD-44-CE
- Zoro # G202676048
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 0.485 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | 316 Stainless Steel |
Mandrel Material | 318 Stainless Steel |
Grip Range | 0.188 in to 0.250 in |
Standards | IFI 135 |
System of Measurement | Inch |
Blind Rivet Type | Closed End |
Description
Stainless Steel/Stainless Steel 1/8" .188-.250
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.004, 5L, PK10 (44530)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.056.0125)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.056.3600)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.656 in L, 316 Stainless Steel Body (JBD-66-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-64-68MGCT)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 250 PK (ICI-65-GL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-64-CE)
- GOEBEL Blind Rivet, Countersunk Head, 1/4 in Dia., 250 PK (ACA-87-GL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-610-CE)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33190.018.0612)
- Goebel Blind Rivets