Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK
Mfr # JBJ-86
Zoro # G406888339
product price: $129.99
/pk 250, $0.52/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range .251-.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # JBJ-86
- Zoro # G406888339
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .251-.375 in |
System of Measurement | Inch |
Description
JBJ-86 Goebel Open End Blind Rivet, 1/4, .250 Diameter [.251-.375 Grip Range], Dome Head T316 Stainless Steel/T316 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04104.025.0300)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 3/4 in Lg (TSI0310075P0-025P)
- MIDWEST FASTENER Lag Screw, 3/4 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (09867)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-612LF)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBI-42)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-66-CE)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 500 PK (ABA-58)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.119 in L, 18-8 Stainless Steel Body (IBI-86-GL)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK (ACS-46)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.362 in L, Stainless Steel Body, 500 PK (SSDSS53)
- Goebel Blind Rivets