Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK
Mfr # JBJ-84
Zoro # G706888305
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range .126-.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # JBJ-84
- Zoro # G706888305
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .126-.250 in |
System of Measurement | Inch |
Description
JBJ-84 Goebel Open End Blind Rivet, 1/4, .250 Diameter [.126-.250 Grip Range], Dome Head T316 Stainless Steel/T316 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF181)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.100.0700)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (33086)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Brass Steel Pan Head Phillips Drive, 30 PK (64153)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Aluminum Body, 500 PK (ABS-44LF)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Steel Body, 1000 PK (SBS-43)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-62)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-84)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-814)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (ICI-43)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Stainless Steel Body, 250 PK (U33670.018.0064)
- Goebel Blind Rivets