Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK
Mfr # JBJ-810
Zoro # G406888292
product price: $162.99
/pk 250, $0.65/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range .501-.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # JBJ-810
- Zoro # G406888292
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .501-.625 in |
System of Measurement | Inch |
Description
JBJ-810 Goebel Open End Blind Rivet, 1/4, .250 Diameter [.501-.625 Grip Range], Dome Head T316 Stainless Steel/T316 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (933674)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 25 PK (SC22080550-14-025P2)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.025.0075)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBM-42-CE)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-84)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 500 PK (ABA-410)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-42-PR)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (ICI-43)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACS-64-CE)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56)
- Goebel Blind Rivets