Shop All Blind Rivets
Goebel
Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK
Mfr # IBM-88-CE
Zoro # G706888862
product price: $195.99
/pk 250, $0.78/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range .376-.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # IBM-88-CE
- Zoro # G706888862
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .376-.500 in |
System of Measurement | Inch |
Description
IBM-88-CE Goebel Closed End Blind Rivet, 1/4, .250 Diameter [.376-.500 Grip Range], Dome Head T304 Stainless Steel/T420 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Steel Body, 100 PK (U34130.025.0814)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.012.0031)
- PRIME-LINE Hex Head Cap Screw Grade 8 5/16in-18 X 1-3/4in Grade 8 Yellow Zinc Plated Steel 25PK (9104972)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0050)
- GOEBEL Blind Rivet, Countersunk Head, 1/4 in Dia., Aluminum Body, 250 PK (ACA-87-ML)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 500 PK (ICI-64)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK (IBI-83-PM)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (JBD-64-CE)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- GOEBEL Blind Rivet, Countersunk Head, 0.187 in Dia., Aluminum Body, 250 PK (ACA-65-GL)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (U33670.015.0052)
- Goebel Blind Rivets