Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK
Mfr # SCS-66
Zoro # G706888381
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .251-.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # SCS-66
- Zoro # G706888381
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .251-.375 in |
System of Measurement | Inch |
Description
SCS-66 Goebel Open End Blind Rivet, 3/16, .187 Diameter [.251-.375 Grip Range], Countersunk Head Steel/Steel, Clear Finsih Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (822630G)
- SENCO Wood Screw, #8, 3 in, Galvanized Square Drive (08D300W)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Steel Body, 250 PK (SBS-610LF)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-65-PM)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-64MGRT)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBM-42-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-66-CE)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Steel Body (11083PK)
- Goebel Blind Rivets