Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK
Mfr # SCS-62-64MGRT
Zoro # G406888582
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .093-.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # SCS-62-64MGRT
- Zoro # G406888582
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .093-.250 in |
System of Measurement | Inch |
Description
SCS-62-64MGRT Goebel Multi-Grip Blind Rivet, 3/16, .187 Diameter [.093-.250 Grip Range], Countersunk Head Steel/Steel, Clear Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M16-2mm, Plain Finish (36551)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized, Round Head, Angled (GRDA25GL)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (801420-20)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 12 PK (34782)
- GOEBEL Blind Rivet, Countersunk Head, 0.187 in Dia., Aluminum Body, 250 PK (ACA-68-GL)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-610-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABI-64-CE)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-610LF)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.181 in L, Steel Body (SBS-86-GL)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 100 PK (51072)
- Goebel Blind Rivets