Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 250 PK
Mfr # SCS-65-ML
Zoro # G406888612
product price: $83.99
/pk 250, $0.34/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .125-.331 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # SCS-65-ML
- Zoro # G406888612
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .125-.331 in |
System of Measurement | Inch |
Description
SCS-65-ML Goebel M-Lock Blind Rivet, 3/16, .187 Diameter [.125-.331 Grip Range], Countersunk Head Steel/Steel, Clear Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45927)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/4 In L (WWG-CLPZ-236)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.560 in L, 18-8 Stainless Steel Body (IBI-0414-GI)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACS-63-CE)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK (ACS-46)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACS-64)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Steel Body, 250 PK (SBS-610LF)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-4 - Countersunk Head - Up to 1/4in Grip - Aluminum/Aluminum - Pkg of 500 (NBBGAMC44A)
- Goebel Blind Rivets