Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK
Mfr # ACS-64
Zoro # G906888303
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .188-.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goebel
- MFR # ACS-64
- Zoro # G906888303
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .188-.250 in |
System of Measurement | Inch |
Description
ACS-64 Goebel Open End Blind Rivet, 3/16, .187 Diameter [.188-.250 Grip Range], Countersunk Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (52487)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.016.0087)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-25/64 in L, Aluminum Body, 250 PK (5ZKZ4)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 25mm L, PK5 (M07840.200.0025)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK (ACS-64-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-63-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-610-CE)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK (ACI-42-CE)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-43-CE)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.975 in L, Aluminum Body (ABA-67-GL)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- Goebel Blind Rivets