Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK
Mfr # ACS-62-65MGCT
Zoro # G706888541
product price: $26.99
/pk 500, $0.05/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range .125-.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ACS-62-65MGCT
- Zoro # G706888541
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .125-.312 in |
System of Measurement | Inch |
Description
ACS-62-65MGCT Goebel Multi-Grip Blind Rivet, 3/16, .187 Diameter [.125-.312 Grip Range], Countersunk Head Aluminum/Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- SENCO Collated Framing Nail, 2-3/8 in L, 15 ga, Hot Dipped Galvanized, Round Head, 20 Degrees (GL24ASBS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 504 PK (54880)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-68-CE)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK (SCS-63-66MGRT)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-62-64MGCT)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-53)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-64-68MGRT)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 1.003 in L, 18-8 Stainless Steel Body (IBI-67-GL)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 250 PK (U33670.018.0062)
- Goebel Blind Rivets