Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK
Mfr # ACA-68
Zoro # G406888254
product price: $31.99
/pk 500, $0.06/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range .376-.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ACA-68
- Zoro # G406888254
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .376-.500 in |
System of Measurement | Inch |
Description
ACA-68 Goebel Open End Blind Rivet, 3/16, .187 Diameter [.376-.500 Grip Range], Countersunk Head Aluminum/Aluminum, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9102)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2-1/2in, Pln, PK5 (U39100.050.0250)
- MIDWEST FASTENER 3/8" x 2-1/4" Square Wire Lock Pins 3PK (36502)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 50 PK (U38403.043.0001)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Steel Body, 250 PK (SBS-610LF)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Steel Body, 1000 PK (SBS-42)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, 18-8 Stainless Steel Body (IBI-0408-GI)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-84)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64LF)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Steel Body, 500 PK (U34140.015.0058)
- Goebel Blind Rivets