Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK
Mfr # ACA-66
Zoro # G706888237
product price: $29.99
/pk 500, $0.06/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range .251-.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ACA-66
- Zoro # G706888237
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .251-.375 in |
System of Measurement | Inch |
Description
ACA-66 Goebel Open End Blind Rivet, 3/16, .187 Diameter [.251-.375 Grip Range], Countersunk Head Aluminum/Aluminum, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (0812BPP)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01062.037.0275)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 6in Zinc Plated Steel 25PK (9002170)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG360312031212)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-52)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABA-68)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACS-610)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-68)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-84)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-65-PM)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33191.015.0054)
- Goebel Blind Rivets