Shop All Blind Rivets
Goebel
Blind Rivet, Countersunk Head, 1/8 in Dia., Stainless Steel Body, 1000 PK
Mfr # ICI-43
Zoro # G206888416
product price: $64.99
/pk 1000, $0.06/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/8 in
- Grip Range .126-.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goebel
- MFR # ICI-43
- Zoro # G206888416
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .126-.187 in |
System of Measurement | Inch |
Description
ICI-43 Goebel Open End Blind Rivet, 1/8, .125 Diameter [.126-.187 Grip Range], Countersunk Head T304 Stainless Steel/T304 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U51420.112.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.037.0400)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62062)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Zinc Plated Finish (2333)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-62-PM)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-610LF)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-66-GR)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-64-ML)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-64-68MGRT)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 250 PK (SBS-616)
- DISCO Blind Rivet, Flanged Head, 15/64 in Dia., Nylon Body (9854PK)
- Goebel Blind Rivets