Shop All Toilet Bowls
Gobidet
Hand Held Bidet, 7/8 In, White
Mfr # 2012WX
Zoro # G7111291
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 7/8"
- Outlet 7/8"
- Inlet 7/8"
- Material of Construction Plastic
- Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gobidet
- MFR # 2012WX
- Zoro # G7111291
- UPC # 752853020123
- Country of Origin China
- Category Toilet Bowls
Dimensions
Size | 7/8 in |
Details
Item | Handheld Bidet |
Connection | 7/8" |
Outlet | 7/8" |
Inlet | 7/8" |
Material of Construction | Plastic |
Connection (In.) | 7/8 |
Finish | White |
For Use With | Most Toilets |
Outlet (In.) | 7/8 |
Color/Finish | White |
Inlet (In.) | 7/8 |
Features | Ergonomic design |
Fits Brand | Universal Fit |
Material | Plastic |
Accessory Type | Handheld Bidet |
Description
Handheld Bidet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Sink Drain (561210)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30184)
- SHARKBITE ANGLE VALVE 1/2X3/8in. COM (UR23036)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- KOHLER Highline Toilet Bowl With Pressure Lite Flush Technology (4304-7)
- AMERICAN STANDARD WHT Elong Toilet Bowl (3068001.02)
- F MATIC Naturally Clean Toilet Bowl Clips, 60PK (TB600N)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGN#01)
- Gobidet Toilet Bowls