Shop All Furnace and Heater Parts
Goatthroat Pumps
Red GoatThroat Remote Tap withNitrile Seal
Mfr # RT 100W/H5
Zoro # G002694204
original price:
$176.29
17% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.67
- Height 7
- Width 10
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goatthroat Pumps
- MFR # RT 100W/H5
- Zoro # G002694204
- UPC # 646223853285
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Diameter | 1.67 |
Height | 7 |
Width | 10 |
Length | 13 |
Description
Attach this tap to your red GoatThroat pump, item number (sold separately), to transfer fluids up to 5' away. Will even pump to levels higher than the container.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- EVERPURE Cartridge, Water Filter - Xc (EV961310)
- BEVERAGE-AIR Door Gasket, 21-1/2" x 31-1/2" (703-587C)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- GOATTHROAT PUMPS Blue GoatThroat Remote Tap withEPDM Seal (RT 200W/H5)
- EMPIRE COMFORT SYSTEMS Switch (R3046)
- WILLIAMS COMFORT PRODUCTS Multi Pilot, 90 deg. Left, 90 deg. Right (P322396)
- NORDYNE Flame Sensor (632484R)
- PERFECTPITCH 161123 Furnace Gas Valve (PE2603801)
- TRANE Ctr02573 Contactor 2P 30 Amp 24V (CTR02573)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-DUT-LF)
- Goatthroat Pumps Furnace and Heater Parts