Shop All Fuel Transfer Pumps
Goatthroat Pumps
Red GoatThroat Pump with Nitrile Seal
Mfr # GT100
Zoro # G202696657
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 10
- Outside Diameter 2.18
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goatthroat Pumps
- MFR # GT100
- Zoro # G202696657
- UPC # 646223852943
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Length | 13 |
Width | 10 |
Outside Diameter | 2.18 |
Height | 4.5 |
Description
This Red GoatThroat Pump with Nitrile Seal features a one-touch flow control that dispenses liquids at a controlled rate to prevent spillage, conserve inventory, and produce precisely measured amounts every time. Pump includes three drum seals, one standoff and four siphon tubes. Remote tap accessory, item number (sold separately) can be used for transferring liquids to remote locations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Effluent, 1 HP (4HU77)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- ZOELLER Level Alarm, Audio/Visual, 10 Watts (10-4489)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- GOATTHROAT PUMPS Green Piston Drum Pump with Viton Seal, Polypropylene (GT300)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNF-AA)
- MILWAUKEE TOOL M18 TRANSFER PUMP CRDLS (TOOL ONLY) (ML2771-20)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRHA01)
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail (F14132000)
- SPORTSMAN Gasoline Semi Trash or Water Transfer 2" Pump with Complete Hose Kit (TWPUMP)
- ACTION PUMP Action Pump High Speed Diesel Pump with Filter 9005F (9005F)
- Goatthroat Pumps Fuel Transfer Pumps