Shop All Hand Drum Pumps
Goatthroat Pumps
Hand Operated Drum Pump, For 5 gal
Mfr # GT100
Zoro # G204836907
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- For Container Size 5 gal, 55 gal
- Max. Flow Rate 4.5 gal per stroke
- Max. Viscosity 1,400 SUS
- Wetted Materials Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goatthroat Pumps
- MFR # GT100
- Zoro # G204836907
- UPC # 791885901369
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
For Container Size | 5 gal, 55 gal |
Details
Action Type | Piston |
Max. Flow Rate | 4.5 gal per stroke |
Max. Viscosity | 1,400 SUS |
Wetted Materials | Polypropylene |
Max. Fluid Temp. | 120 Degrees F |
Food Grade | Yes |
Features | External Pressure Release Valve Must be Opened by Hand Before Removing Pump from Container, Groundable Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 6Psig, Standard Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 8Psig |
Item | Hand Operated Drum Pump |
Min. Operating Temp. | 110 Degrees F |
Pump Connection ID | 1/2 in |
Max. Outlet Pressure | 7 psi |
Housing Material - Pumps | Polypropylene |
Max. Head - Pumps | 10 ft |
Pump Connection OD | 3/8 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 7 psi, Pump Connection OD 3/8 in, Features External Pressure Release Valve Must be Opened by Hand Before Removing Pump from Container, Groundable Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 6Psig, Standard Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 8Psig, Housing Material - Pumps Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-380, 168435)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 24 In (AB-70010)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW69)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT1)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.200SANTO)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT300)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200S)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.300)
- ACTION PUMP Action Pump 36 oz. Piston Stroke Pump 7036 - Large Flow 4 Strokes per Gallon (7036)
- AMERICAN FORGE & FOUNDRY Rotary Barrel Pumps - Polypropylene (8075)
- Goatthroat Pumps Hand Drum Pumps