Shop All Pressure Washer Nozzles
Goatthroat Pumps
Green GoatThroat Remote Tap withViton Seal
Mfr # RT 300W/H5
Zoro # G702694061
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.7
- Outside Diameter 1.68
- Max. Siphon Height 6.8
- Length 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goatthroat Pumps
- MFR # RT 300W/H5
- Zoro # G702694061
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Width | 9.7 |
Outside Diameter | 1.68 |
Max. Siphon Height | 6.8 |
Length | 12.8 |
Description
Attach this tap to your green GoatThroat pump, item number (sold separately), to transfer fluids up to 5' away. Will even pump to levels higher than the container.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Rustrictor 3700 Stowaway (PLASV370)
- MTD Ignition Coil Asse (951-11305A)
- DB ELECTRICAL Fuel Cap For Ford/ Holland 2N, 8N, 9N - 9N9030, E5NN9N208CA, D5NN9030A (1103-3402)
- TOOLITE #2 14 ga Forward Turn Step Square Point Shovel, Steel Blade, 48 in L Yellow (49542)
- APACHE Pressure Washer Spray Tip Kit, 4.0 QD (99023779)
- APACHE PW Turbo Nozzle, 4000 PSI (99023657)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0007)
- X-JET Original Injection 16 Nozzle (XJET-16K)
- APACHE PW Turbo Nozzle, 5000 PSI (99023575)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc25030Q And Lower 2,500 (758-061)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (85.216.060A)
- Goatthroat Pumps Pressure Washer Nozzles