Shop All Furnace and Heater Parts
Goatthroat Pumps
Blue GoatThroat Remote Tap withEPDM Seal
Mfr # RT 200W/H5
Zoro # G802694039
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.63
- Height 6.8
- Width 9.6
- Length 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goatthroat Pumps
- MFR # RT 200W/H5
- Zoro # G802694039
- UPC # 646223853292
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Diameter | 1.63 |
Height | 6.8 |
Width | 9.6 |
Length | 12.9 |
Description
Attach this tap to your blue GoatThroat pump, item number (sold separately), to transfer fluids up to 5' away. Will even pump to levels higher than the container.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06)
- TRUE Door Gasket, 25-1/8 in. x 54-1/8 in. (810862)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT1212-16C)
- HONEYWELL LP to Natural Gas Conversion Kit (394588)
- DAYTON Aluminum (20-023-0002)
- MASTER PCB, Control Board (75-025-0490)
- BELL & GOSSETT Bearing Gasket (P80816)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- REZNOR Fan Motor, 115V, 1 - Phase (96286)
- SCULLY Af-252 01117 1-1/2" Compression (AF-252)
- Goatthroat Pumps Furnace and Heater Parts