Shop All Hand Drum Pumps
Goatthroat
Pump with Standoff, Viton,
Mfr # GT300
Zoro # G208595855
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 45
- Wetted Materials Polypropylene
- Clamp Style Fits 5, 15, 30 & 55 Gal. Drums
- Width 3 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goatthroat
- MFR # GT300
- Zoro # G208595855
- UPC # 7918859013900
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 45 |
Width | 3 in |
Height | 11 in |
Details
Wetted Materials | Polypropylene |
Clamp Style | Fits 5, 15, 30 & 55 Gal. Drums |
Item | Piston |
Description
GT300 goat throat Viton Pump for Barrels And Pails Goat Throat Pumps work by pressurizing a container to dispense liquids with one touch, as easily as using a faucet A few strokes of the piston can pressurize any container from 2-gallon jugs to 55-gallon drums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Nozzle, Diesel Fuel (10J823)
- POND BOSS Replacement UV Bulb, for FUVFL (52414)
- DAYTON Seal Gasket (PP26163AF0501G)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR702VRU)
- A E S INDUSTRIES 55 Gal. Steel Drum Pump (716)
- DAYTON Air Operated, Drum Pump (5UWG1)
- ENERPAC UCup (DA7154041)
- ACTION PUMP Hand Operated Pail Pump, 0.5 gpm24-3/8" H (EZ5)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK6)
- STM Hand Rotary Barrel Pump (231390)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFM007)
- Goatthroat Hand Drum Pumps