Shop All Automotive Mufflers & Exhaust Pipes
Go Rhino
GO RHINO GRT234410B Black Tail Pipe 10 X 4 X 2.75 In.
Mfr # G26-GRT234410B
Zoro # G804046546
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go Rhino
- MFR # G26-GRT234410B
- Zoro # G804046546
- UPC # 747925296995
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Inlet Diameter - 2-34 in.
- Shape - Round
- Installation Type - Clamp-On
- Overall Length - 10 in.
- Cut - Angled Cut
- Edge - Rolled Edge
- Outlet Diameter - 4 in.
- Finish - Powder Coated
- Color - Black
- Material - Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Type B U Lamp U6, T8, G13,3000 K (LED13BDT8/U6/830)
- DISCO Blk Alum Wheel Mldg Rivets 3/16" Dia, Flanged Head, 3/16 in Dia., Aluminum Body (1609PK100)
- OTC Master Flaring Tool Kit (6502)
- BONWAY Bon 32-223 Skinny Mat, Slate, 24" X 24" (32-223)
- GO RHINO UNIVERSAL FOR 3INDIAMETER EXHAUST TUBES EXHAUST TIPS BLACK (GRT3410B)
- GO RHINO 234 Inside Diameter 4 Outside Diameter Black Chrome Stainless Steel Round Angle Cut (GRT234410BC)
- GO RHINO 4IN OD X 10IN FOR 3IN INLET CHROMED STAINLESS STEEL CLAMP STYLE EXHAUST TIP (GRT3410)
- GO RHINO UNIVERSAL FOR DIAMETER EXHAUST TUBES EXHAUST TIPS BLACK (GRT225310B)
- WALKER EXHAUST Exhaust Tail Pipe, 54290 (54290)
- FLOWMASTER 50 SERIES H.D. MUFFLER, 2.50IN IN (D) / OUT (D): EA, 16 GAUGE 409S STA (8525554)
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (47716)
- Go Rhino Automotive Mufflers & Exhaust Pipes