Shop All Trailer Hitches
Go Rhino
Go Rhino D360T 3 in. Dominator Textured Black Hitch Step for 2 in. Receivers
Mfr # G26-D360T
Zoro # G804006755
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Rhino
- MFR # G26-D360T
- Zoro # G804006755
- UPC # 887753035738
- Country of Origin China
- Category Trailer Hitches
Description
The patented go rhino! Dominator hitch step is available in polished stainless or black powder coat finish. Universal step, fits all 2 inch receivers. Not only is this a great step but it also protects the rear of your vehicle. Fast and simple installation, comes complete with hitch pin anti-rattle system and storage bag. Easy to install.
Features- Universal step, fits all 2 inch receivers
- Not only is this a great step but it also protects the rear of your vehicle
- Fast and simple installation, comes complete with hitch pin anti rattle system and storage bag
- Easy to install
- Drilling not required
- Color: Textured Black
- Material : Steel
- Size: 3" & 2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Fuse, 250V, 10A (14795)
- AME Little Buddy Manual Tire Bead Breaker (71600)
- 3M 3M 06535 Marine Adhesive Sealant 5200 Fast Cure - 1 oz., White (7010367674)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6820-00 (20-6820-00)
- GO RHINO UNIVERSAL RHINO HITCH STEP - 2IN - BLACK HITCH STEPS TEXTURED BLACK 36 (360T)
- GO RHINO 2IN HITCH RECEIVERS UNIVERSAL HITCH STEP WITH HEX PATTERN STEP PAD BLACK (HS3012T)
- GO RHINO CHROME 2IN RECEIVER HITCH STEP (360C)
- GO RHINO Hitch Mount Fits 2 Receivers 12 Lenght Flat Step NonExtendable Flip Down Textured (HS2012T)
- GO RHINO DOMINATOR HITCH STEP 36IN LONG-POLISHED SS (D360PS)
- GO RHINO Hitch Mount, Fits 2" Receivers, 3" Diameter Tubular Step, Non-Extendable, Stationary (D360T)
- REESE Reese 63252 5/8" Dogbone Receiver Lock for 2.5" Square Receivers - Chrome (63252)
- Go Rhino Trailer & Towing Hitches