Shop All Solar Panels
Go Power!
Solar Panel Kit, 160 W, 8.6 A
Mfr # OVERLANDER-E
Zoro # G604171349
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 160 W
- Current @ Maximum Power Point 8.6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go Power!
- MFR # OVERLANDER-E
- Zoro # G604171349
- Country of Origin China
- Category Solar Panels
Details
Item | Solar Panel Kit |
Maximum Power Point | 160 W |
Current @ Maximum Power Point | 8.6 A |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Solar Expansion Kit
- Amperage: 8.6A
- Wattage: 160 watt
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12/48V DC, 650 WH (EE8100W-POE650-4CAM)
- ECOFLOW Monocrystalline Solar Panel, 160 W, 18.2V DC, 8.8 A, MC4 (EFSOLAR160W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990156)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021066)
- Go Power! Solar Panels