Shop All Solar Panels
Go Power!
Solar Panel Kit, 100 W, 5.62 A
Mfr # G75-GPFLEX100
Zoro # G410580762
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Current @ Maximum Power Point 5.62 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go Power!
- MFR # G75-GPFLEX100
- Zoro # G410580762
- UPC # 839085002513
- Country of Origin China
- Category Solar Panels
Details
Item | Solar Panel Kit |
Maximum Power Point | 100 W |
Current @ Maximum Power Point | 5.62 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Conduit Body Alumn 1Pk (58615)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- EZRED Locking QTR Stick 1/4" COMB DR (EZ4S12L)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990158)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-300-KIT)
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells, 4mm PV (GS-100-EXP)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 85 W, 12V DC, 4.43 A (TPSK12-85W)
- Go Power! Solar Panels