Shop All Power Inverters
Go Power!
Power Inverter, Pure Sine Wave, 3,500 W Peak, 2,000 W Continuous, 2 Outlets
Mfr # 78156
Zoro # G4095908
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 3,500 W
- Continuous Output Power 2,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 100 to 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Power!
- MFR # 78156
- Zoro # G4095908
- UPC # 839085007488
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 3,500 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 100 to 120V AC |
Outlet Type | GFCI |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Description
GP-ISW2000-12, 2000 WATT PURE SINE WAVE INVERTER 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250)
- NILFISK/ADVANCE Circuit Breaker, 20A, 250V AC (56413822)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- GO POWER! Power Inverter, Pure Sine Wave, 400 W Continuous (304.7023)
- GO POWER! Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (80179)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- GO POWER! Power Inverter, Pure Sine Wave, 2,650 W Peak, 1,500 W Continuous, 2 Outlets (79950)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN123020100)
- Go Power! Power Inverters