Shop All Power Inverters
Go Power!
Power Inverter, Pure Sine Wave, 2,650 W Peak, 1,500 W Continuous, 2 Outlets
Mfr # G75-GPISW15001
Zoro # G610921709
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,650 W
- Continuous Output Power 1,500 W
- Inverter Output Form Pure Sine Wave
- Inverter Output Voltage 100 to 120V AC
- Outlet Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Power!
- MFR # G75-GPISW15001
- Zoro # G610921709
- UPC # 839085007679
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,650 W |
Continuous Output Power | 1,500 W |
Inverter Output Form | Pure Sine Wave |
Inverter Output Voltage | 100 to 120V AC |
Outlet Type | GFCI |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Rib 20Amp Spdt 24 Vac Dc, 120 Vac (RIB2401B)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8WB)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- GO POWER! Power Inverter, Pure Sine Wave, 3,500 W Peak, 2,000 W Continuous, 2 Outlets (78156)
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- GO POWER! Power Inverter, Pure Sine Wave, 400 W Continuous (304.7023)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 0 Outlets (PICOGLF60W48V120V)
- Go Power! Power Inverters