Shop All Power Inverters
Go Power!
Power Inverter, Pure Sine Wave, 2,650 W Peak, 1,500 W Continuous, 2 Outlets
Mfr # 79950
Zoro # G402470484
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,650 W
- Continuous Output Power 1,500 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 100 to 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Power!
- MFR # 79950
- Zoro # G402470484
- UPC # 839085007679
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,650 W |
Continuous Output Power | 1,500 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 100 to 120V AC |
Outlet Type | GFCI |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- GO POWER! Power Inverter, Pure Sine Wave, 3,500 W Peak, 2,000 W Continuous, 2 Outlets (78156)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- Go Power! Power Inverters