Shop All Power Inverters
Go Power!
Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # GP-1000
Zoro # G204111844
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10.5 to 16V DC
- Inverter Output Voltage 100 to 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go Power!
- MFR # GP-1000
- Zoro # G204111844
- UPC # 839085000021
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 10.5 to 16V DC |
Inverter Output Voltage | 100 to 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Nominal Output Power | 1,000 W |
Description
Go Power The POWER to GO Anywhere. The Go Power Modified Sine Wave Inverters let you run standard AD appliances wherever you travel. Silent lightweight and easy to use Go Power Inverters bring electricity to your RV boat truck or even your home in the event of a power failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 5A, 250V AC, 5 PK (67217)
- FLEMING SUPPLY Fleming Supply Cable Management Ties with (30) 8-inch Reusable Cord | Desks / Offices (Multi-Color) (614738PEN)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- GO POWER! Power Inverter, Pure Sine Wave, 400 W Continuous (304.7023)
- GO POWER! Power Inverter, Pure Sine Wave, 3,500 W Peak, 2,000 W Continuous, 2 Outlets (78156)
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- Go Power! Power Inverters