Shop All Solar Panels
Go Power!
Monocrystalline Solar Panel Kit, Quick, Ring Terminals
Mfr # GPOGP-PSK-120
Zoro # G404154146
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Output Power 120 W
- Cell Type Monocrystalline
- Panel Max. Power Point Voltage 18V
- Panel Max. Power Point Current 6.7 A
- Width 19.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Power!
- MFR # GPOGP-PSK-120
- Zoro # G404154146
- UPC # 839085002179
- Country of Origin China
- Category Solar Panels
Dimensions
Width | 19.9 in |
Height | 32-1/2 in |
Depth | 2.8 in |
Details
Item | Solar Panel Kit |
Nominal Output Power | 120 W |
Cell Type | Monocrystalline |
Panel Max. Power Point Voltage | 18V |
Panel Max. Power Point Current | 6.7 A |
Connector | Quick, Ring Terminals |
Description
Features
- Sets up in minutes - simply unfold and connect battery clamps to battery
- Place in the sun, park in the shade
- Built-in PWM Solar Controller
- Maintenance Free
- Folds into carrying case for easy transport
- No installation or mounting required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWht2pUS)
- E E SYSTEMS GROUP Solar Panel, 70 W, 12V DC, 330 WH (EE870W-POE330-2CAM)
- MANGO POWER E 3.5kw Portable Power Station- Solar Generator Kit with 2x200W Solar Panels (MPE2x36V/200WSP)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021045)
- Go Power! Solar Panels