Shop All Solar Panels
Go Power!
Monocrystalline Solar Panel Kit, 90 W, 19.8V DC, 4.6 A, Quick, Ring Terminals
Mfr # 82729
Zoro # G4101289
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 19.8V DC
- Current @ Maximum Power Point 4.6 A
- Overall Width 39.8 in
- Overall Height 21.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go Power!
- MFR # 82729
- Zoro # G4101289
- UPC # 839085002162
- Country of Origin Indonesia
- Category Solar Panels
Dimensions
Overall Width | 39.8 in |
Overall Height | 21.7 in |
Overall Depth | 1.3 in |
Details
Item | Solar Panel Kit |
Maximum Power Point | 90 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 19.8V DC |
Current @ Maximum Power Point | 4.6 A |
Connector | Quick, Ring Terminals |
Description
GP-PSK-90: 90W/4.7A PORTABLE SOLAR KIT W/10A CONTROLLER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- MELTRIC 03-A8001 INLET (03-A8001)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- FLEXSOLAR Monocrystalline Solar Panel, 30 W, 19.8V DC, 1.5 A, 3-In-1 Interchangeable Connector, Micro, Type-C (E30)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- BUFONADA 50W Monocrystalline Solar Panels (BU3574935)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990158)
- Go Power! Solar Panels