Shop All Solar Panels
Go Power!
Monocrystalline Solar Panel Kit, 20 W, 17.5V DC, 1.14 A
Mfr # GP-ECO-20
Zoro # G004168345
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Output Power 20 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 17.5V DC
- Current @ Maximum Power Point 1.14 A
- Overall Width 13.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go Power!
- MFR # GP-ECO-20
- Zoro # G004168345
- UPC # 839085002261
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 13.58 in |
Overall Height | 18-1/2 in |
Overall Depth | 0.98 in |
Details
Item | Solar Panel Kit |
Maximum Power Point | 20 W |
Nominal Output Power | 20 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 17.5V DC |
Current @ Maximum Power Point | 1.14 A |
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Power solar kit
- Wattage: 20W
- Amperage: 1.2 amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTOW (4GAC2)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH581)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A24R208HCR)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- BUCKET BOSS Boss Buck 12V Universal Solar Panel (BO564624)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990156)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-300-KIT)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- Go Power! Solar Panels