Shop All Solar Panels
Go Power!
Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A
Mfr # 78220
Zoro # G4098540
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Nominal Output Power 100 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 18.4V DC
- Panel Max. Power Point Voltage 18.4V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Power!
- MFR # 78220
- Zoro # G4098540
- UPC # 839085001875
- Country of Origin Indonesia
- Category Solar Panels
Dimensions
Overall Width | 21.46 in |
Width | 21.46 in |
Overall Height | 47.09 in |
Height | 47.09 in |
Overall Depth | 1.38 in |
Depth | 1.38 in |
Details
Item | Solar Panel Kit |
Maximum Power Point | 100 W |
Nominal Output Power | 100 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 18.4V DC |
Panel Max. Power Point Voltage | 18.4V DC |
Current @ Maximum Power Point | 5.43 A |
Panel Max. Power Point Current | 5.43 A |
Description
RETREAT-E, 100 WATT SOLAR EXPANSION KIT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar2WhtUS)
- FLEXSOLAR Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring (R-100)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- ECOFLOW DELTA + 2x 160W Solar Panel (DELTAAMSP162)
- Go Power! Solar Panels