Shop All Solar Panels
Go Power!
Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A
Mfr # 73836
Zoro # G602491944
original price:
$145.99
12% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 17.5V DC
- Current @ Maximum Power Point 0.57 A
- Overall Width 9-1/4 in
- Overall Height 13.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Power!
- MFR # 73836
- Zoro # G602491944
- UPC # 839085002254
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 9-1/4 in |
Overall Height | 13.19 in |
Overall Depth | 0.98 in |
Details
Item | Solar Panel Kit |
Maximum Power Point | 10 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 17.5V DC |
Current @ Maximum Power Point | 0.57 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Steel Grounding Stud, 4/0AWG, 7.38In (GSTUD34HY)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- NVENT CADDY Conduit Hanger, Spring Steel (FB812M)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- GO POWER! Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (78220)
- NITECORE Solar Panel, 100 W, DC, USB type C & A (6952506493821)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021082)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolarBlkUS)
- AIMS POWER Solar Panel, 1590 W, Wire Lead (KITD-6X240RACKSCC)
- FEIT ELECTRIC Solar Panel, 5V, Micro USB Cable (PANEL/SOL/CAM)
- Go Power! Solar Panels