Go Power GP-PWM-30 Solar Regulator 30 Amp
Mfr # GP-PWM-30
Zoro # G104053558
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Power!
- MFR # GP-PWM-30
- Zoro # G104053558
- UPC # 839085001882
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Solar Regulator |
Description
A Charge controller is an essential component of your photovoltaic (PV) system. The controller maintains the life of the battery by protecting it from overcharging. When your battery has reached a 100% state of charge, the controller prevents overcharging by limiting the current flowing into the batteries from your solar array.
The New GP-PWM-30 is a 12 volt flush mounted PV charge controller rated for a continuous solar current input of 30 amps. The GP-PWM-30 uses pulse width modulation (PWM) technology and a unique four stage charging system with optional equalize setting, to charge and protect your battery bank. The GP-PWM-30 features a LCD digital display that shows solar array charge current, system battery voltage and battery capacity.
Maximum Power Boost TechnologyOur New Go Power! 30 Amp Digital Solar Controller now includes Maximum Power Boost TechnologyTM (MPBT). This new feature allows you to override the normal charging algorithm of the solar controller to 'boost' the solar charge, which is ideal at the end of the daylight to ensure batteries are topped up for the evening. Performance of the solar controller will not be affected if MPBT function is not utilized.
Features- Pulse Width Modulation Charging
- 3 Battery Charging profiles - Gel, AGM and Flooded
- 4 Stage Charging: Bulk, Float, Absorption and Equalize Monthly Equalize option
- Maximum Power Boost TechnologyTM for manual bulk charge at any stage of the charge cycle
- LCD display shows Charging Current, Battery Voltage and Battery State of Charge
- Reverse Polarity protected with alarm
- ROHS Compliant
- Accepts over 500 Watts of solar at 12 volts
- For solar system control and battery protection
- Innovative, flush mount, compact design
- Suitable for 12V solar systems up to 500 watts
- Pulse Width Modulation
- Nominal System Voltage - 12V
- Max Solar Array Current - 30 amps
- Battery Voltage Range - 6V - 15.5V
- Max. Solar Voltage - 28V
- Operating Consumption - 6mA
- Display Consumption - 10mA
- Absorption Voltage - 14.1/14.4 (25o C / 77oF), 1 - 2h / Day
- Float Voltage - 13.7V (25oC / 77oF)
- Equalization Voltage - 14.8 V (25o C/ 77o
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430SR2)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2E3A)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker (9901W)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- KLEIN TOOLS Mobile Charger with 120W Power Supply (29210)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSXS1500 XS 1500 UPS Battery, 12V DC, 7 Ah (APC-BACK-UPSXS1500 XS 1500)
- Go Power! Uninterruptible Power Supplies (UPS) Accessories