Shop All Power Inverters
Go Power!
Go Power 304.7014 GP-HD-R Inverter Remote
Mfr # 304.7014
Zoro # G804170012
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inverter Output Form Modified Sine Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go Power!
- MFR # 304.7014
- Zoro # G804170012
- UPC # 839085007976
- Country of Origin China
- Category Power Inverters
Details
Item | Inverter Remote |
Inverter Output Form | Modified Sine Wave |
Description
The Go Power. GP-HD-R Inverter Remote controls an inverter with the touch of a button. Pair with the following inverters: GP-5000HD, 3000HD, 1750HD, 1000HD, 800HD. One remote per box.
Specifications- Dimension: 1.25" H x 3.69" W x 5.56" L
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Clear - 4' Long Stick (HS461-CL)
- PACER GROUP Pacer Blue 16 AWG Primary Wire, 250' (WUL16BL-250)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- GO POWER! Power Inverter, Pure Sine Wave, 400 W Continuous (304.7023)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- GO POWER! Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (80179)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN482120500)
- Go Power! Power Inverters