Shop All Solar Panel Accessories
Go Power!
Go Power 0504.4058 10W 0.6A Solar Trickle Charger Kit
Mfr # 504.4058
Zoro # G804170067
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go Power!
- MFR # 504.4058
- Zoro # G804170067
- UPC # 839085002254
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Charger Kit |
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Specifications- Power: 10W
- Amperage: 0.6A
- Country of Origin: USA
- Dimension: 0.81" H x 3.63" W x 5.5" L
- Weight: 0.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Load Cell, 10, 000 Lbs (LH50)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- ECLIPSE TOOLS Wire Ferrule Black, 1 AWG, PK100 (701-100-100)
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- GO POWER! GP-FLEX-55E: 55 WATT FLEXIBLE SOLAR EXPANSION KIT (82931)
- GO POWER! TS-30, 30 AMP TRANSFER SWITCH (64403)
- GO POWER! GP-AGM-224-6V, 224 AMP HOUR 6 VOLT AGM BATTERY (77606)
- GO POWER! GP-PWM-10-FM 10 AMP FLUSH MOUNTED PWM DIGITAL SOLAR CONTROLLER W/USB P (80503)
- MEGGER Photovoltaic Kit, 1999 W/m2, DMM Meter (PVK320)
- TYCON SYSTEMS Remotepro, 20W, 30W Solar, 432W Batt, 48V Poe (RPS12-100-85)
- Go Power! Solar Panel Accessories