Shop All Hand Sanitizers
Go-Jo Industries
Go-Jo Industries GOJ216308 Advanced Hand Sanitizer E3 Rated Gel 1000 ml
Mfr # 216308
Zoro # G104129123
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go-Jo Industries
- MFR # 216308
- Zoro # G104129123
- UPC # 73852006544
- Country of Origin China
- Category Hand Sanitizers
Description
Features:
- Advanced Hand Sanitizer E3 Rated Gel 1000 ml
- Refreshing gel certified for use in food processing facilities
- Kills more than 99.99% of most common germs that may cause illness
- Meets guidelines for use in USDA and US federally-regulated food processing facilities
- Listed with NSF International as an E3 for use in all departments of USDA-regulated food processing environments
- Exceeds the chlorine equivalency standard set by NSF for E3 category status
- Kosher certified
- Part of the GOJO Hygiene Management System for Food Processors
- Food Code Compliant
- Outperforms other hand sanitizers ounce-for-ounce1
- Clinically-proven to maintain skin health
- Capacity: 1000 mL
- Dispensing System: NXT
- Product Type Packaging: Dispenser Refills
- Refill Type: Refill for NXT SPACE SAVER dispensing system
- Refill Material: Film bag, polypropylene collar, mixed material plastic pump
- Scent: Unscented
- Dimension: 8.813" H x 8.625" W x 12.188" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- FIRST AID ONLY First Aid Kit, General Purpose, 25 Person (9082-H-B)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- HONEYWELL NORTH Instant Cold Pack, White, 5In. x 9In. (80100K)
- ALLSHIELD Hand Sanitizer, 8 oz. Size (2258)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, Clean Scent, For ES6 Dispensers, PK2 PK (6453-02)
- MCKESSON PREMIUM Hand Sanitizer, 70% Ethyl Alcohol Gel, Refill Bag, 1,000 ml (53-28035-1000)
- EDDIES Hand Sanitizer, Size 2 oz., PK10 (ECHMUSS2OZ-10)
- NOBLE CHEMICAL Novo 1 Gallon / 128 oz. Ready-to-Use Alcohol-Free Foaming Instant Hand Sanitizer (999NOVOFISAN)
- TORK Tork Hand Sanitizing Alcohol Foam S4, Helps Kill Common Germs, 6 x 1L, 400217 (400217)
- PURELL Food Processing Advanced Hand Sanitizer E3 Gel, 1,200 mL Bottle, Fragrance-Free, ES6 Dispensers, 2PK (6461-02)
- Go-Jo Industries Hand Sanitizers