Shop All Hand Soap Dispenser Refills
Go-Jo Industries
Go-Jo Industries 871204 Antibacterial Foam Hand Wash; Plum Scent 700 ml. Refill
Mfr # 871204
Zoro # G804110391
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Chemical Benzalkonium Chloride 0.5%
- Depth 3 in
- Material Durable ABS Plastic with Rugged Polycarbonate View Windows
- Refill Type Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
- Height 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go-Jo Industries
- MFR # 871204
- Zoro # G804110391
- UPC # 10073852024606
- Country of Origin China
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 mL |
Depth | 3 in |
Height | 8.75 in |
Width | 3.5 in |
Details
Item | Dispenser Refills |
Primary Chemical | Benzalkonium Chloride 0.5% |
Material | Durable ABS Plastic with Rugged Polycarbonate View Windows |
Refill Type | Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump |
Uses Dispenser | ADX-7™ dispensing system |
Description
High-performance, antibacterial hand soap offers luxurious lather. Enriched with a moisturizer, natural extract and skin conditioner.
Features- Soap Type - Foam
- Application - Hand
- Size - 700 ml.
- Scent - Plum
- Color - Purple
- 4 Per Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, White (29205)
- CHIX Multipurpose Towel, Cloth, 13 x 15, White, PK300 (8483)
- DAMPRID Replacement Tabs (FG97)
- WYPALL Microfiber Cleaning Cloth, Blue, 6PK (83620)
- PURELL 1200 ml Foam Hand Soap Cartridge (7881-02)
- SC JOHNSON PROFESSIONAL 4000 ml Paste Hand Soap Cartridge, 4 PK (KCH4LTR)
- DIAL Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz (05400)
- DECON LABS Bacdown Antimicrobial Soap, 5 L Ref, PK 4 4 PK (7005)
- SIMPLE HYGIENE Simple Hygiene Gentle Foam Hand & Body Wash, 1000 mL, PK6 (SHP30716)
- ZEP TKO Hand Cleaner, Lemon Lime Scent, 1 gal Bottle (R54824)
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge, 3 PK (CLR120TF)
- Go-Jo Industries Hand Soap Dispenser Refills