Shop All Hand Soap & Lotion Dispensers
Go-Jo Industries
Go-Jo Industries 772401 Touch-Free Dispenser With Energy-On-The-Refill For Purell Hand Sanitizer
Mfr # 772401
Zoro # G004160226
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Size 1200 mL
- Mounting Type Wall Mount
- Height 5.38
- Width 6.5
- Includes Adhesive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go-Jo Industries
- MFR # 772401
- Zoro # G004160226
- UPC # 10073852509301
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1200 mL |
Height | 5.38 |
Width | 6.5 |
Length | 10 |
Details
Mounting Type | Wall Mount |
Includes | Adhesive Tape |
Refill Type | Lightweight PET plastic bottle, mixed material collar, mixed material plastic pump |
Dispenser Material | Durable ABS Plastic |
Description
Feature
- Each new refill comes with its own energy source - a coin cell battery integrated into the refill
- Optional SMARTLINK modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
- Elegant design complements décor
- AT-A-Glancerefills provide the easiest way to see when refills need to be changed
- Uses Purell ES8 1200 mL Hand Sanitizer refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- Sanitary Sealed Pet refill bottle with tear-off collar for easy recycling
- Lock Or Not technology - can convert to a locking system
- Fully ADA compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS LIQUID GOLD Wood Cleanr Preservative, 10oz, AerosolCan (A10)
- RUBBERMAID COMMERCIAL 22 gal Round Trash Can, Gray, Open Top, Plastic (FG354600GRAY)
- RUBBERMAID COMMERCIAL 35-1/2 gal Rigid Liners, 18 1/4 in x 29 in, Gray (FG356700GRAY)
- DAWN Manual Pot/Pan Dish Detergent, Gallon, PK4 (57446)
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- BOBRICK Dispenser, Soap , Tamperproof (B2112)
- RHINESTONE Automatic Soap & Gel Hand Sanitizer Wall Mounted Touchless Motion Sensor Dispenser (RSFOAMDISP)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- PURELL Steel Security Enclosure for PURELL FMX-12 Dispenser (5120-CVR)
- DELTA Monrovia: Metal Soap Dispenser (RP101850CZPR)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- Go-Jo Industries Hand Soap & Lotion Dispensers