Shop All Soap Dishes & Dispensers
Go-Jo Industries
Go-Jo Industries 512006 FMX-12 Foam Hand Sanitizer Dispenser - For 1200 ml. Refill; White
Mfr # 512006
Zoro # G803884071
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.98 in
- Size 1200 mL
- Height 10.49 in
- Features SANITARY SEALED™ refills are hygienic locking out germs.
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go-Jo Industries
- MFR # 512006
- Zoro # G803884071
- UPC # 10073852008835
- Country of Origin China
- Category Soap Dishes & Dispensers
Dimensions
Length | 5.98 in |
Size | 1200 mL |
Height | 10.49 in |
Width | 3.98 in |
Details
Features | SANITARY SEALED™ refills are hygienic locking out germs. |
Material | ABS Plastic |
Product Type Packaging | Wall Mount Dispensing |
Layers Per Pallet | 4 |
Dispensing System | FMX |
Mounting Clearance | 10" clearance from bottom of dispenser to surface |
Description
Wall-mountable hand sanitizer dispenser in a compact size is perfect for smaller offices, reception areas. Easy, one-handed operation dispenses just the amount needed. Extra-large site window makes it easy to know when to refill. Optional key lock included.
Features- Size - 1200 ml.
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- ELK STUDIO Mission Soap Dish RustcMulti (555060)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- BOSTON HARBOR Soap Dish Square White (L3659-51-07-3L)
- PURELL Food Processing HEALTHY SOAP BAK E2 Antimicrobial Foam, For FMX-20 Dispensers, 2,000 mL, 2PK (5294-02)
- NU STEEL Nu Steel FP-08 Glass Foam Pump; Copper (FP-08)
- SPIRELLA Stoneware Soap Dish Gemma Dark Grey (10.20320)
- MACFAUCETS Wall Mounted Soap Dispenser In Stainless Steel, ASD-13 (ASD-13 SS)
- Go-Jo Industries Soap Dishes & Dispensers