Shop All Outdoor Holiday Décor
Go-Go
18 in. Lighted Wreath Christmas Window Silhouette Decoration
Mfr # GO72817
Zoro # G703748268
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go-Go
- MFR # GO72817
- Zoro # G703748268
- UPC # 654204268171
- Country of Origin China
- Category Outdoor Holiday Décor
Description
Lighted Wreath Christmas Window Silhouette Decoration
Features- Decorate with ease using this one piece window silhouette
- Color: Red and Green bulbs and White wire
- Number of Bulbs 50
- Bulb size: mini
- Double-sided design
- Super bright bulbs
- UL listed for indoor or outdoor use
- If one bulb burns out the rest will stay lit
- Comes with replacement bulbs and spare fuses
- Contains 1 plug with end connector which allows you to stack multiple lighted items together
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head Nozzle, 0.65 to 0.92 gpm, PVC (15QC1)
- AIC REPLACEMENT PARTS 42 Mower Rebuild Kit LA100 LA105 LA110 LA115 LA115 LA120 LA125 LA135 GY22172 (AY-LAB40-0057)
- ZORO SELECT Water Hose, Inside Dia. 5/8", L 50 ft., GHT (442F17)
- MILLER MFG Miller ADP2424 Transitional Dropping Pan, Galvanized Steel (ADP2424)
- GO-GO 18 in. LED Lighted Wreath Christmas Window Silhouette Decoration (GO72818)
- GO-GO Clear Twinkling Star Icicle Christmas Lights - White Wire, Set of 10 (GO1767658)
- GO-GO 18 in. Lighted Valentines Day Heart with Arrow Window Silhouette (GO1763754)
- GO-GO 20 in. LED Lighted Firework Silver Branch Hanging Decor - Green (GO1770941)
- SIENNA YARD DECOR PENGUIN WRM WHITE (R6G0591A)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- UNION PRODUCTS HALLOWEEN DECOR CAULDRON (55120)
- Go-Go Outdoor Holiday Décor